Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Fisherbrand™ Chemical Splash and Impact Goggles
Shop All Fisherbrand Products
                    Click to view available options
                
                
                    
                            
                                Product Type:
                            
                        
                        
                            
                                Chemical Splash Protection Goggles
                            
                        
                            
                                Impact Goggles
                            
                        
                    
                            
                                Ventilation Details:
                            
                        
                        
                            
                                Four indirect vents
                            
                        
                            
                                Perforations on goggle top and sides provide direct ventilation
                            
                        
                    
                            
                                Certifications/Compliance:
                            
                        
                        
                            
                                ANSI/ISEA Z87.1-2020: Z87+ U6
                            
                        
                            
                                ANSI/ISEA Z87.1-2020: Z87+ U6 D3
                            
                        
                    Description
Lens coated to minimize scratching and fogging
- Built for comfortable protection with a soft, flexible PVC body that conforms to facial contours
 - Large frames fit over most prescription eyewear
 - Coated, clear polycarbonate lens resists impact, scratching and fogging
 - Headstrap easily adjusts for a custom fit
 - Protect eyes from dust, mist and other airborne particles
 - Perforations on goggle top and sides provide direct ventilation
 
Order Info
NOTE: 19-181-503 is the IMPACT style goggles; 19-181-504 are the CHEMICAL SPLASH style goggles.
Compliance
Meets ANSI Z87.1 and ANSI Z80.3 standards.
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z87.1-2020: Z87+ U6 | 
| Lens Coating | Anti-fog, Scratch-resistant | 
| Lens Tint | Clear | 
| Product Type | Impact Goggles | 
| Frame Color | Green | 
| Ventilation Details | Perforations on goggle top and sides provide direct ventilation | 
| Material | Polycarbonate | 
| Frame Material | PVC | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction