Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Safety Choice™ PVC Dipped Gloves with Interlock Liner - Gauntlet Cuff
Shop All Fisherbrand Products
Click to view available options
Exterior Finish:
Fully Textured
No Texture
Length (English):
10 in.
12 in.
14 in.
Description
- Single dipped PVC gloves with interlock liner
- Enhanced grip capabilities when handling wet or oily materials
- Knit wrist helps prevent dirt and debris from entering the glove
- Straight cuff protects the forearm from liquid run-off
- Black color helps to hide dirt and stains
Specifications
Specifications
Coating Material | PVC |
Color | Black |
Exterior Finish | No Texture |
Hand | Specific |
Latex Free | Yes |
Material | Neoprene |
Product Type | Dip-coated Gloves |
Size | Universal |
For Use With (Application) | Construction, Mining, Refining, and Petrochemicals |
Glove Cuff Style | Gauntlet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction