Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Boston Round Glass Bottles with Black Phenolic Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
Description
- Coated in a layer of plastic
- Safety coating contains substance in bottle long enough to allow for proper disposal
- Easy grip and hard to break
- Features a round body, curved shoulders, and a narrow screw neck opening

Specifications
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 20 mm |
Diameter (Metric) Inner Neck | 12 mm |
Height (Metric) With Closure | 115 mm |
Material | Glass (Type 3) |
Quantity | 24 |
Closure Color | Black |
Neck Finish | 22-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction