Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with Black Phenolic Caps
SDP

Catalog No. FB02911972 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
240 mL
480 mL
1000 mL
Closure Liner:
Polyethylene Cone
Rubber

Catalog No. FB02911972

Only null left
Add to Cart
Add to Cart

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Height (Metric) With Closure 209 mm
Material Glass (Type 3)
Quantity 12
Closure Color Black
Neck Finish 33-400
Closure Included Yes
Mouth Narrow
Height (Metric) 206 mm
Product Type Safety-coated Boston Round Bottle
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.