Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with Black Phenolic Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
240 mL
480 mL
1000 mL
Closure Liner:
Polyethylene Cone
Rubber
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 21 mm |
| Diameter (Metric) Inner Neck | 13 mm |
| Height (Metric) With Closure | 139 mm |
| Material | Glass (Type 3) |
| Quantity | 12 |
| Closure Color | Black |
| Neck Finish | 24-400 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction