Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Needle with Syringe Combination

Catalog No. p-200000215
Click to view available options
Needle Gauge:
21 G
22 G
23 G
25 G
27 G
30 G
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
Length (English) Needle:
0.5 in.
1 in.
1.5 in.
5/8 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Equipped with a pivoting safety shield mechanism that locks in place to lower the risk of accidental injury after medication administration.

  • Shield swings over the needle to cover after use, preventing needlestick injuries
  • Syringe is placed side-by-side within a blister pack for clinician convenience
  • 1 mL syringe features 0.01 mL graduations
  • Average 1mL Safety Needle combination dead space is <0.016 mL
  • Syringes come equipped with Low Dead Space technology to minimize medication waste

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 25 G
Includes Safety Needle
Latex Free Yes
Length (English) Needle 1 in.
Disposable Single-use
Packaging Blister
Volume (Metric) 1 mL
Length (Metric) Needle 25.4 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Hypodermic Needle, Safety Needle, Blunt Fill Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.