Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Safety Pack Erlenmeyer Flask Sets
SCI_ED

Catalog No. S81268 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL, 250 mL, 500 mL
50 mL, 100 mL, 250 mL
50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
500 mL, 1000 mL, 2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S81268 100 mL, 250 mL, 500 mL
S81267 50 mL, 100 mL, 250 mL
S81269 500 mL, 1000 mL, 2000 mL
S81270 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S81268 Supplier Eisco™ Supplier No. CH196032
Add to Cart
Add to Cart

Multi-piece Safety Pack Erlenmeyer Flasks feature white, printed graduations, narrow neck design, and beaded rims.

  • Sets of glass Erlenmeyer (conical) flasks
  • Made from high quality 3.3 borosilicate glass
  • Packaged in a thick, custom fitted foam casing for safe storage and transport
  • Flasks are graduated
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Narrow neck design
  • Autoclavable at 121°C
  • Strain Point -515°C
  • Annealing Point 565°C
  • Softening Point 820°C
  • Flasks comply with DIN ISO 1773

Specifications

Capacity (Metric) 100 mL, 250 mL, 500 mL
Material Borosilicate Glass (3.3)
Neck Style Narrow Neck
Product Type Erlenmeyer Flasks
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.