Learn More
Description
These standard three valve safety pipette fillers are latex-free and have a 0.25 in. diameter flanged opening.
- Accommodates pipettes up to 100 mL (bulbs draw 50 mL at a time, for volumes larger than 50 mL user will have to repeat the liquid draw process)
- Available in a variety of colors
- Made from natural rubber
Specifications
Specifications
| Compatible Tips | Universal |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Disposable | Reusable |
| For Use With | Pipette |
| Grip Type | Bulb |
| Material | Natural Rubber |
| Model | BLK-001 |
| Number of Channels | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
