Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ SAFETY REDBOX™ Lock Box
Shop All Brady Corporation Products
Click to view available options
Color:
White on Red
White on Yellow
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Specifications
| Product Type | Wall Mount/Portable Lock Box |
| Color | White on Red |
| Material | Powder-coated Steel |
| Dimensions (L x W x H) | 3.8 x 9.5 x 6.7 in. |
| Displayed Text | SAFETY REDBOX FOR LOCKOUT |
| Height (English) | 6.7 in. |
| Length (English) | 3.8 in. |
| Quantity | 1 Ea. |
| Width (English) | 9.5 in. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
