Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Syringe with Exchangeable Hypodermic Needle

Catalog No. p-200000217
Click to view available options
Needle Gauge:
20 G
21 G
22 G
23 G
25 G
Volume (Metric):
3 mL
5 mL
10 mL
Length (English):
1 in.
1.5 in.
5/8 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Packaged with a Hypodermic needle, the Sol-Care Safety Syringe aids in the prevention of needlestick injuries by allowing the user to retract the needle into the barrel after medication delivery, covering the needle and locking it in place.

  • Compatible with all standard needles
  • Clear, bold graduations for accurate dosing
  • No Gap design allows the plunger to be pushed to the zero mark without activating the safety mechanism
  • Safety mechanism does not obstruct the view of the needle tip
  • Visual and audible confirmation of safety mechanism activation

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 20 G
Latex Free Yes
Length (English) 1 in.
Length (Metric) 25.4 mm
Disposable Single-use
Packaging Blister
Volume (Metric) 3 mL
Needle Point Style Triple-bevel
For Use With (Equipment) Hypodermic Needle, Blunt Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.