Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ Safety Syringe with Fixed Hypodermic Needle

Catalog No. p-200000218
Click to view available options
Needle Gauge:
22 G
25 G
26 G
27 G
28 G
30 G
Volume (Metric):
0.5 mL
1 mL
Length (English) Needle:
0.5 in.
1 in.
1.5 in.
3/8 in.
5/8 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

The safety mechanism is activated when the user pulls the needle into the barrel of the syringe after medication delivery. This action covers the needle and locks prevention of needlestick injuries with a manual retractable needle mechanism.

  • Low Dead Space design (0.01 mL) reduces waste and allows for more efficient medication delivery
  • Convenient injection solution for key therapeutic areas, such as allergy and immunization
  • Clear, bold graduations for accurate dosing
  • No Gap design allows the plunger to be pushed to the zero mark without activating the safety mechanism
  • Visual and audible confirmation of safety mechanism activation
  • Patented locking ring design – the syringe cannot be reused once the needle is locked within the barrel

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 22 G
Latex Free Yes
Length (English) Needle 1.5 in.
Disposable Single-use
Volume (Metric) 1 mL
Length (Metric) Needle 38.1 mm
Needle Point Style Triple-bevel
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.