Learn More
Sol-Guard™ Safety TB Syringe with Fixed Hypodermic Needle
Description
- Sliding Safety Shield with easy grip ridges to protect against needlestick injuries
- Transparent shield for easy sighting of the needle tip
- Transport position – eliminate the need to recap the needle after drawing-up medication by sliding up the safety shield
- Locked position – safety shield can lock in place for enhanced safety after medication delivery
- Low Dead Space design reduces waste and allows for more efficient medication delivery
- Clear and bold scale markings
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 25 G |
| Latex Free | Yes |
| Length (English) Needle | 5/8 in. |
| Disposable | Single-use |
| Volume (Metric) | 1 mL |
| Length (Metric) Needle | 15.88 mm |
| Needle Point Style | Triple-bevel |
| Connection Type | Fixed |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.