Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sol-Guard™ Safety TB Syringe with Fixed Hypodermic Needle, Flu Tray
Click to view available options
Needle Gauge:
25 G
Description
- Sliding Safety Shield with easy grip ridges to protect against needlestick injuries
- Transparent shield for easy sighting of the needle tip
- Transport position – eliminate the need to recap the needle after drawing-up medication by sliding up the safety shield
- Locked position – safety shield can lock in place for enhanced safety after medication delivery
- Low Dead Space design reduces waste and allows for more efficient medication delivery
- Clear and bold scale markings
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Needle Gauge | 25 G |
Latex Free | Yes |
Length (English) Needle | 1 in. |
Disposable | Single-use |
Packaging | Flu Tray |
Volume (Metric) | 1 mL |
Length (Metric) Needle | 25.4 mm |
Needle Point Style | Triple-bevel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction