Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Safety Walk Rolls

Catalog No. p-64170 Shop All 3M Products
Click to view available options
Color:
Black
Gray
Width (English):
1 in.
2 in.
4 in.

Catalog No. 19-044116

Supplier: 3M™ 7100009880

Only null left
Add to Cart
Add to Cart

Prevent costly falls on wet or dry surfaces

  • Slip-resistant material on adhesive backing
  • For use on nonporous surfaces—including heavy-traffic areas, stairs, ramps, and loading docks—and on heavy equipment
  • Black
  • 3M Catalog# 370 , 3M Catalog# 610 , 3M Catalog# 610

Order Info

Roll: 60 ft. long (18.2m).

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 60 ft. x 2 in.
Color Black
Length (English) 60 ft.
For Use With (Application) For use on nonporous surfaces including heavy-traffic areas, stairs, ramps, and loading dock
Type Safety Tape
Length (Metric) 18.28 m
Width (Metric) 5.08 cm
Width (English) 2 in.
Adhesive Type Pressure Sensitive Adhesive
Material Vinyl
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.