Learn More
Description
- For barefoot- or shoe-traffic areas
- Non-mineral, medium textured, slip-resistant vinyl surface
- Textured resilient high friction surface and durable adhesive provide long-lasting performance
- Applications: locker rooms, around hot tubs and pools, boats, personal watercraft, water skis, exercise equipment, converyers
- Treads: 6 x 24 in.
- Tapes: a variety of widths from 1 in. to 48 in. wide x 6 ft. long
- Custom shapes and sizes are available
- Soft textured, medium resilient surface bonded to a pressure-sensitive adhesive
- Vinyl surface provides barefoot comfort yet handles light shoe traffic
Specifications
Specifications
| Dimensions (L x W) | 24 x 6 in. |
| Type | Tape |
| Adhesive Type | Pressure Sensitive Adhesive |
| Color | Black |
| Certifications/Compliance | ADA Compliant, ANSI/NFSI B101.1, ANSI/NFSI B101.3, ASTM, OSHA |
| Width (English) | 6 in. |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
| Packaging Quantity | 50/Cs. |
| Width (Metric) | 152.4 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.