Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
BD SafetyGlide™ Insulin Syringe with Permanently Attached Needle
                    Click to view available options
                
                
                    
                            
                                Volume (Metric):
                            
                        
                        
                            
                                0.3 mL
                            
                        
                            
                                0.5 mL
                            
                        
                            
                                1 mL
                            
                        
                    Description
- BD safety-engineered device
- Permanently attached needle
- For professional use
- One-handed activation
- Gauge: 31
- Needle Length: 6mm
Specifications
Specifications
| Needle Gauge | 31 G | 
| Includes | Permanently attached needle | 
| Product Type | Insulin Syringe and Needle | 
| Volume (Metric) | 1 mL | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            