Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD SafetyGlide™ Insulin Syringe with Permanently Attached Needle

Catalog No. p-8015580
Click to view available options
Volume (Metric):
0.3 mL
0.5 mL
1 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

The BD SafetyGlide shielding hypodermic needle provides a manual mechanism to shield the needle after use. It helps prevent accidental needle sticks and is easy to use.

  • BD safety-engineered device
  • Permanently attached needle
  • For professional use
  • One-handed activation
  • Gauge: 31
  • Needle Length: 6mm

Specifications

Needle Gauge 31 G
Includes Permanently attached needle
Product Type Insulin Syringe and Needle
Volume (Metric) 0.3 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.