Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ SafTest™ Analyzer Liquid Sample Instrument Platform

Catalog No. mp07li2020 Shop All MP Biomedicals, Inc Products
Click to view available options
For Use With (Application):
Glycerin, Malonaldehyde Testing
Peroxide, Alkenal Testing

Includes

Timer, two block dri-bath, insert, vortex, test tube rack, pipette PDP, vacuum pump assembly, acrylic base, 100 to 1000 μL pipette PDP, 15 mm dri-block insert, 20 mm test tube rack, SafTest analyzer, tube rocker, O-ring for vacuum pump assembly

SafTest™ Analyzer Liquid Sample Instrument Platform is used in conjunction with alkenal, peroxide test kit.

  • Equipment platform for conducting tests
  • Contains all of instrumentation necessary to run solid samples
  • Test time: 30 minutes
  • Research area: Lipid degradation and oxidation
  • Detection method: Bichromatic photometer
  • Dimensions: 30 x 27.2 x 12.5 cm
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Peroxide, Alkenal Testing
Quantity 1 Ea.
Storage Requirements Room temperature
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.