Learn More
Thermo Scientific™ SAHARA PPO S14P Heated Bath Circulators

Description
Ideal when visibility of your application is required. Thermo Scientific™ SAHARA PPO S14P Heated Bath Circulators maintain temperatures from ambient +13° to 100°C, with maximum bath volume of 14 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of 8 different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 200°C.
Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.
Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.
Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides of the bath for easy viewing.
Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.
- Capacity: 14L
- Modified polyphenylene oxide baths are thermally resistant up to 100°C
- Deliver exceptional temperature performance with operational savings
- Temperatures are maintained from ambient plus 13° to 100°C
SC 100 controller
- Features 3 languages, acoustic and optical alarms, and five user-settable programs
- Two pump speeds allow adjustement of water flow within bath to reduce turbulence
SC 150 controller
- Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload
AC 150 controller
- Powerful force suction pump
AC 200 controller
- Additional features include a ramp programming with 10 steps, a Real Time clock, and a USB port
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Calibration
- Bioreactors
- Rotary Evaporators
- Condensers
- Sample/Material Testing
- Sample/Material Preparation&bulletc1_end;
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Controller Type | AC150 |
| Description | AC150-S14P; 230V/50Hz |
| Capacity (Metric) | 14 L |
| Certifications/Compliance | CE/ROHS/WEEE |
| Communications | USB |
| Flow Rate | 20 L/min. |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | Ambient +13° to 100°C |
| Dimensions (L x W x H) | 17.8 x 14.1 x 14.2 in. (45.2 x 35.8 x 36.1 cm) |
| Length (English) | 17.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.