Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA S45SS Stainless Steel Heated Bath

Catalog No. 13875169
Change view
Click to view available options
Capacity (Metric):
41 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-875-169 41 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-169 Supplier Thermo Scientific™ Supplier No. 1701450
Only null left
Add to Cart
Add to Cart

Durable, seamless stainless steel baths for high temperature applications

  • Bath volume: 30-41 L
  • Material: Stainless steel
  • Temperature: Ambient +13 to 200°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 41 L
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.