Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Arc Flash Task Light
Click to view available options
Color:
Black/Orange
Description
Includes
Task light and clip for 19-138-722
- Light and clip accessory for Salisbury hard hat (19-138-722 )
- Capable of holding 2 total light kits
- From a 24 in. distance, the beam is approximately 6 to 7 in. in diameter
- Brightness: 35 lumens
- Batteries: 3 AAA
- Battery life: 14 to 15 hours

Specifications
Specifications
Battery Run Time | 14 to 15 hr. |
Battery Type | 3 AAA |
Certifications/Compliance | ASTM F2178, NFPA 70E HRC 2 |
Color | Black/Orange |
For Use With (Equipment) | For AS1200HAT |
Includes | Task light and clip |
Lumen | 35 lm |
Product Type | Task Light Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction