Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Ball and Socket Temporary Grounding System

Catalog No. 19138489
Click to view available options
Product Type:
Ball Stud, Long
Ball Stud, Short
Cover
Internal Thread Ball Stud
Offset Nema Pad
Socket Clamp
Weight (English):
0.09 lb.
0.53 lb.
0.54 lb.
0.81 lb.
0.84 lb.
1 lb.
1.1 lb.
1.2 lb.

For variable angle accessibility

F39353

TRUSTED_SUSTAINABILITY

Specifications

Product Type Ball Stud, Short
For Use With (Equipment) Ball and socket grounding system
Length (English) 4.38 in.
Length (Metric) 11.1 cm
Material Tin-plated Copper Alloy
Size Short
Certifications/Compliance ASTM grade/Class:5
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
For Use With (Application) For variable angle accessibility
Weight (English) 0.53 lb.
Weight (Metric) 0.23 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.