Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Ball and Socket Temporary Grounding System
Click to view available options
Product Type:
Ball Stud, Long
Ball Stud, Short
Cover
Internal Thread Ball Stud
Offset Nema Pad
Socket Clamp
Weight (English):
0.09 lb.
0.53 lb.
0.54 lb.
0.81 lb.
0.84 lb.
1 lb.
1.1 lb.
1.2 lb.
Description
F39353

Specifications
Specifications
Product Type | Socket Clamp |
For Use With (Equipment) | Ball and socket grounding system |
Material | Bronze Alloy |
Certifications/Compliance | ASTM grade/Class:5 |
For Use With (Application) | For variable angle accessibility |
Includes | Strain relief sleeve |
Weight (English) | 1.2 lb. |
Weight (Metric) | 0.54 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction