Salisbury Class 1 Curved-Hand Electrical Gloves

Maximum comfort with reliable electrical protection

Manufacturer: WH Salisbury & Co. E114B/10

 View more versions of this product

Catalog No. 19-025638

  Check Availability
Add to Cart

    Specifications

    Certifications ASTM D 120
    Arc Flash Yes
    Glove Cuff Style Straight
    Length (English) 14 in.
    Length (Metric) 35.5cm
    Material Insulating Rubber
    Size 10
    Voltage 7500V
    Color Red
    Classification 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit