Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Class 2 High-Voltage Black Lineman's Gloves - 18 in.
Shop All WH Salisbury & Co. Products
Click to view available options
:
10
Description
- Class 2 electrical insulating gloves constructed of natural rubber
- Flexible material allows workers to easily handle small, delicate parts
- Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
- Gloves meet or exceed all requirements of ANSI/ASTM D120
- Maximum use voltage: 17,000 V AC (when worn with leather glove protectors)
Specifications
Specifications
| Certifications/Compliance | ANSI/ASTM D120, Class 2, Type I |
| Applications | Industrial |
| Color | Black, Yellow |
| Material | Natural Rubber |
| Product Type | Lineman's Gloves |
| Size | 10 |
| For Use With (Application) | Electrical Utility Work, Shock Protection |
| Glove Cuff Style | Straight |
| Series | E218YB |
| Length (English) | 18 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction