Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ External Rod Clampsticks

Catalog No. p-2816270 Shop All WH Salisbury & Co. Products
Encompass
Click to view available options
Weight (English):
4.2 lb.
Weight (Metric):
1.9 kg
This item is not returnable. View return policy

Catalog No. 19-138-477

Supplier: Honeywell Salisbury™ 4007

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easy-grip plastic hand grip

  • Constructed of closed-cell foam-filled tubular fiberglass in accordance with ASTM F711
  • Hook operating end made of solid 3/8 in. (9.5mm) dia. fiberglass and mounted on tool exterior for easy wipedown
  • Thermoplastic head ferrule, stainless-steel hook, heavy rubber end cap
TRUSTED_SUSTAINABILITY

Specifications

Product Type External Rod Clampstick
Material Foam-filled Fiberglass
Diameter (English) 1.25 in.
Diameter (Metric) 3.17 cm
Dimensions (L x W x H) 4.8 x 48 x 8 in. (130 x 121 x 20.3 cm)
Height (English) 8 in.
Height (Metric) 20.3 cm
Includes Tough Thermoplastic head ferrule, EZ Grip Plastic hand grip, Stainless Steel hook, Heavy duty Rubber end cap
Length (English) 4.8 ft.
Length (Metric) 130 cm
Weight (English) 4.2 lb.
Weight (Metric) 1.9 kg
Width (English) 48 in.
Width (Metric) 121 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.