Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Class 0 Blue Salcor™ Synthetic Rubber Lineman Gloves Kit
Click to view available options
Size:
8
9
10
11
12
Length (English):
14 in.
Description
- Glove kit includes a pair of Type II Salcor™ synthetic rubber electrical insulating gloves, and a pair of compatible leather protector gloves
- Leather protectors must be no less than 0.5 in. shorter than the cuff of the insulating glove
- Voltage Class 0 gloves will protect workers up to 1000 V
- Type II Salcor™ synthetic rubber is ozone resistant
- Canvas bag has a wide opening for easy insertion

Specifications
Specifications
Certifications/Compliance | ANSI/ASTM D120, Class 0, Type II, ASTM F696 |
Certifications/Compliance (Europe) | IEC 60903 |
Applications | Industrial |
Color | Blue |
Material | Salcor Synthetic Rubber |
Product Type | Electrical Insulating Gloves Kit |
Size | 9 |
For Use With (Application) | Electrical Utility Work |
Glove Cuff Style | Rolled |
Includes | Salcor™ Synthetic Rubber Electrical Insulating Gloves, Leather Glove Protectors, and Storage Bag |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction