Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Link™ Guards

Catalog No. 19818312
Click to view available options
:
Dia. X L: 7 x 54 in.

Specifications

Product Type Link Guard
Length (English) 54 in.
Length (Metric) 1.3 m
Material ABS
Certifications/Compliance ASTM F71, ASTM F968, Class 2, Type I
Color Orange
Includes Inner and outer shells, eye fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.