Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ PRO-WEAR™ 10 cal/cm2 Faceshield with Hardhat
Arc flash faceshield with hardhat and chin cup
Supplier: Honeywell Salisbury™ AS BAG
Description
- 10 cal/cm2 ATPV rating when used with included chin cup (8 cal/cm2 without)
- Extra-light tint faceshield is 0.06 in. thick and has large 7 1/2 × 20 in. viewing area
- Faceshield features 70% visual light transmission, absorbs > 99.9% of harmful UV radiation, and resists fogging
- Orange front-brim hardhat features four-point ratcheting nylon suspension is ANSI 289.1-2003, Type I, Class E dielectrically rated
- Optional canvas storage bag available with fleece interior and drawstring closure to protect faceshield and hardhat
Compliance
Tested to ASTM F2178 specifications

Specifications
Drawstring closure and Fleece interior | |
Storage Bag | |
Cotton Canvas | |
Salisbury PRO-SHIELD Face Shield System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction