Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Salt Mix USP XIV
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
2 kg
10 kg
50 kg
Description
- Calcium Carbonate 6.86%
- Calcium Citrate 30.83%
- Calcium Biphosphate Monobasic 11.28%
- Manganese Carbonate 3.52%
- Magnesium Sulfate.7H2O 3.83%
- Potassium Chloride 12.47%
- Dipotassium Phosphate 21.88%
- Sodium Chloride 7.71%
- Copper Sulfate.5H2O 0.00777%
- Ferric Citrate (16-17% Fe) 1.52815%
- Manganese Sulfate.H2O 0.02008%
- Potassium Aluminum Sulfate 0.00923%
- Potassium Iodide 0.00405%
- Sodium Fluoride 0.05070%
Specifications
Specifications
| Product Type | Animal Diet |
| For Use With (Application) | Rodent diet |
| Quantity | 50 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction