Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Salt Mix USP XIV
Mineral Mix for rodent diet.
$223.00 - $3006.00
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290285002
|
MP Biomedicals™
0290285002 |
2 kg |
Each for $223.00
|
|
|||||
MP290285010
|
MP Biomedicals™
0290285010 |
10 kg |
Each for $627.00
|
|
|||||
MP290285050
|
MP Biomedicals™
0290285050 |
50 kg |
Each for $3,006.00
|
|
|||||
Description
- Calcium Carbonate 6.86%
- Calcium Citrate 30.83%
- Calcium Biphosphate Monobasic 11.28%
- Manganese Carbonate 3.52%
- Magnesium Sulfate.7H2O 3.83%
- Potassium Chloride 12.47%
- Dipotassium Phosphate 21.88%
- Sodium Chloride 7.71%
- Copper Sulfate.5H2O 0.00777%
- Ferric Citrate (16-17% Fe) 1.52815%
- Manganese Sulfate.H2O 0.02008%
- Potassium Aluminum Sulfate 0.00923%
- Potassium Iodide 0.00405%
- Sodium Fluoride 0.05070%
Specifications
Animal Diet | |
Rodent diet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title