Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Samco™ Bio-Tite™ Midstream Specimen Containers
GREENER_CHOICE

Catalog No. p-4525789
Change view
Click to view available options
Volume (Metric):
90 mL
120 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-711-73 90 mL
13-711-75 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-711-73 Supplier Thermo Scientific™ Supplier No. 07 0010
Only null left
Add to Cart
Edge
Add to Cart

Collect and transport bio-specimens using this kit. Leak-resistance for confidence in every setting including urinalysis, operating rooms, outpatient labs and histology.

Collect and transport bio-specimens using the Thermo Scientific™ Samco™ Bio-Tite™ Midstream Urine Collection Kit with Bio-Tite Closure. Leak-resistance for confidence in every setting including urinalysis, operating rooms, outpatient labs and histology.

Features:
  • 100% high clarity virgin polypropylene
  • Easy grip top and bottom for ease of handling
  • Two convenient styles, with or without funnel
  • Instructions and castile soap wipes in every kit
  • Kit with funnel (13-711-73) is ideal for women, obese patients and geriatric patients

Ordering Information:

Packaged in a tear-off zip closure bag.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Midstream Specimen Container with Funnel
Closure Type Tear-off Zip Closure
Material Polypropylene
Sterility Sterile
Closure Size 48 mm
Description Midstream collection kit (funnel, three castile soap wipes, packaged in tear-open Ziploc™ bag)
Includes Cap, three castile soap wipes, user information label, and instructions; with funnel
No. per Pack 50 Pk.
Volume (English) 3.04 oz.
Volume (Metric) 90 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.