Learn More
Thermo Scientific™ Samco™ Exact Volume Transfer Pipettes

Description
Perform precise dispensing of volumes from 20 to 400 μL by using Thermo Scientific™ Samco™ Exact Volume Transfer Pipettes. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
- Shatterproof, nontoxic polyethylene
- Nonsterile
- Low affinity surface
- Freezer ready
Specifications
Specifications
| Description | 80μL Exact Volume Transfer Pipette |
| Diameter (Metric) Outer | 2.5 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Graduated | No |
| Packaging Type | Bulk 500/Pk 10Pk/Cs 5000/Cs |
| Volume (Metric) | 80 μL |
| Length (Metric) | 7.5 cm |
| Type | Exact Volume Transfer Pipet |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.