Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Samco™ Exact Volume Transfer Pipettes
GREENER_CHOICE

Catalog No. 14754526
Change view
Click to view available options
Volume (Metric):
20 μL
40 μL
50 μL
60 μL
80 μL
100 μL
150 μL
200 μL
250 μL
300 μL
400 μL
Length (Metric):
5.3 cm
5.9 cm
6.5 cm
7.5 cm
8.0 cm
8.3 cm
8.89 cm
9.5 cm
10.19 cm
10.6 cm
Sterility:
Non-sterile
Description:
100μL Exact Volume Transfer Pipette
150μL Exact Volume Transfer Pipette
20μL Exact Volume Transfer Pipette
200μL Exact Volume Transfer Pipette
300μL Exact Volume Transfer Pipette
40μL Exact Volume Transfer Pipette
400μL Exact Volume Transfer Pipette
50μL Exact Volume Transfer Pipette
60μL Exact Volume Transfer Pipette
80μL Exact Volume Transfer Pipette
Samco Exact Volume Transfer Pipettes; 250μL Exact Volume Transfer Pipettes, Non-sterile (500/Pack, 5000/Case)
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric) Sterility Description
14-754-526 400 μL 10.6 cm Non-sterile 400μL Exact Volume Transfer Pipette
02-708-038 250 μL 10.19 cm Non-sterile Samco Exact Volume Transfer Pipettes; 250μL Exact Volume Transfer Pipettes, Non-sterile (500/Pack, 5000/Case)
02-708-032 20 μL 5.3 cm Non-sterile 20μL Exact Volume Transfer Pipette
02-708-033 40 μL 5.9 cm Non-sterile 40μL Exact Volume Transfer Pipette
02-708-034 60 μL 6.5 cm Non-sterile 60μL Exact Volume Transfer Pipette
02-708-035 80 μL 7.5 cm Non-sterile 80μL Exact Volume Transfer Pipette
02681378 100 μL 8.3 cm Non-sterile 100μL Exact Volume Transfer Pipette
02-708-037 150 μL 8.0 cm Non-sterile 150μL Exact Volume Transfer Pipette
14-754-528 50 μL 5.9 cm Non-sterile 50μL Exact Volume Transfer Pipette
14-754-529 200 μL 8.89 cm Non-sterile 200μL Exact Volume Transfer Pipette
14-754-527 300 μL 9.5 cm Non-sterile 300μL Exact Volume Transfer Pipette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 14-754-526 Supplier Thermo Scientific™ Supplier No. 967NL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Perform precise dispensing of volumes from 20 to 400 μL by using these exact volume transfer pipettes. Made of shatterproof, nontoxic polyethylene.

Perform precise dispensing of volumes from 20 to 400 μL by using Thermo Scientific™ Samco™ Exact Volume Transfer Pipettes. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

  • Shatterproof, nontoxic polyethylene
  • Nonsterile
  • Low affinity surface
  • Freezer ready
TRUSTED_SUSTAINABILITY

Specifications

Description 400μL Exact Volume Transfer Pipette
Diameter (Metric) Outer 3.8 mm
Material LDPE
Sterility Non-sterile
Graduated No
Packaging Type Bulk 500/Pk 10Pk/Cs 5000/Cs
Volume (Metric) 400 μL
Length (Metric) 10.6 cm
Type Exact Volume Transfer Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.