Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
GREENER_CHOICE

Catalog No. 1371129
Change view
Click to view available options
Volume (Metric):
0.025 mL
1.3 mL
1.7 mL
5.4 mL
5.8 mL
8.9 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
1.0 mL
1.1 mL
3.1 mL
3.3 mL
3.7 mL
4.8 mL
Packaging Type:
10/bg, 400/pk
20/Bag, 400/Pk., 3200/Cs.
20/Bag, 400/Pk., 4000/Cs.
20/Bag, 500/Pk., 4000/Cs.
500/Pk., 5000/Cs.
Bulk (500/Pk., 4000/Cs.)
Bulk 250/Pk 8Pk/Cs 2000/Cs
Bulk 400/Pk 10Pk/Cs 4000/Cs
Bulk 400/Pk 8Pk/Cs 3200/Cs
Bulk 500/Pk 10Pk/Cs 5000/Cs
Individually Wrapped
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Bulb Draw (Metric) Packaging Type
13-711-29 5.4 mL Non-sterile 3.1 mL Bulk 250/Pk 8Pk/Cs 2000/Cs
02-708-017 1.7 mL Sterile 1.0 mL Individually Wrapped
02-708-021 0.025 mL Non-sterile - -
22-030316 5.8 mL Sterile 3.3 mL 10/bg, 400/pk
02-708-020 1.3 mL Non-sterile 1.1 mL Bulk (500/Pk., 4000/Cs.)
22-610-178 1.7 mL Sterile 1.0 mL 20/Bag, 500/Pk., 4000/Cs.
13-711-25 1.7 mL Non-sterile 1.0 mL Bulk 400/Pk 8Pk/Cs 3200/Cs
22-610-180 5.4 mL Sterile 3.1 mL Individually Wrapped
02-708-018 5.4 mL Sterile 3.1 mL 20/Bag, 400/Pk., 4000/Cs.
13-711-26 5.8 mL Non-sterile 3.3 mL 500/Pk., 5000/Cs.
13-711-27 5.8 mL Sterile 3.3 mL Individually Wrapped
13-711-19 5.8 mL Sterile 3.7 mL 20/Bag, 500/Pk., 4000/Cs.
13-711-28 5.8 mL Sterile 3.3 mL 20/Bag, 500/Pk., 4000/Cs.
13-711-31 5.8 mL Non-sterile 3.7 mL Bulk 500/Pk 10Pk/Cs 5000/Cs
02-708-019 5.8 mL Sterile 3.7 mL Individually Wrapped
13-711-30 8.9 mL Non-sterile 4.8 mL Bulk 400/Pk 10Pk/Cs 4000/Cs
02-708-015 8.9 mL Sterile 4.8 mL Individually Wrapped
02-708-016 8.9 mL Sterile 4.8 mL 20/Bag, 400/Pk., 3200/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 13-711-29 Supplier Thermo Scientific™ Supplier No. 233
Add to Cart
Add to Cart

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.

These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 3.1 mL
Description Extended Fine Tip, Large Bulb Transfer Pipette, 5.4mL
Diameter (Metric) Outer 3.0 mm
Material LDPE
Sterility Non-sterile
Drops/mL 50
Graduated No
Packaging Type Bulk 250/Pk 8Pk/Cs 2000/Cs
Volume (Metric) 5.4 mL
Length (Metric) 10.4 cm
Type Fine Tip Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.