Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes

Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Specifications
| Bulb Draw (Metric) | 3.3 mL |
| Description | Sedi-Pet Transfer Pipette, Narrow Stem, Standard Bulb 15.3mL |
| Diameter (Metric) Outer | 2.5 mm |
| Material | LDPE |
| Sterility | Sterile |
| Drops/mL | 26 |
| Graduated | No |
| Quantity | 500/Pk 8Pk/Cs 4000/Cs |
| Packaging Type | Individually Wrapped |
| Volume (Metric) | 4.5 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.