Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
GREENER_CHOICE

Catalog No. 14754530
Change view
Click to view available options
Volume (Metric):
1.2 mL
1.3 mL
4.3 mL
4.5 mL
6.9 mL
15.3 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
0.8 mL
3.1 mL
3.2 mL
3.3 mL
11.6 mL
Packaging Type:
20/Bag, 200/Pk., 2000/Cs.
20/Bag, 500/Pk., 4000/Cs.
20/Bag, 760/Pk., 6080/Cs.
Bulk
Individually Wrapped
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Bulb Draw (Metric) Packaging Type
14-754-530 6.9 mL Non-sterile 3.2 mL Bulk
13-711-32 1.3 mL Non-sterile 0.8 mL Bulk
02-708-022 1.2 mL Sterile 0.8 mL Individually Wrapped
13-711-33 4.3 mL Non-sterile 3.1 mL Bulk
02-708-024 4.3 mL Sterile 3.1 mL Individually Wrapped
02-708-025 4.3 mL Sterile 3.1 mL 20/Bag, 760/Pk., 6080/Cs.
13-811-191 4.5 mL Non-sterile 3.3 mL Bulk
13-711-34 4.5 mL Sterile 3.3 mL Individually Wrapped
13-711-35 4.5 mL Sterile 3.3 mL 20/Bag, 500/Pk., 4000/Cs.
13-711-36 15.3 mL Non-sterile 11.6 mL Bulk
02-708-026 15.3 mL Sterile 11.6 mL Individually Wrapped
02-708-027 15.3 mL Sterile 11.6 mL 20/Bag, 200/Pk., 2000/Cs.
02-708-029 6.9 mL Sterile 3.2 mL Individually Wrapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 14-754-530 Supplier Thermo Scientific™ Supplier No. 694
Add to Cart
Add to Cart

Ideal for work with narrow tubes and containers with small openings.

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 3.2 mL
Description Q-PET Transfer Pipette, 6.9mL
Diameter (Metric) Outer 8.0 mm
Material LDPE
Sterility Non-sterile
Drops/mL 31
Graduated No
Quantity 500/Pk 10Pk/Cs 5000/Cs
Packaging Type Bulk
Volume (Metric) 6.9 mL
Length (Metric) 15.5 cm
Type Narrow Stem Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.