Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes
GREENER_CHOICE

Catalog No. 1371145
Change view
Click to view available options
Volume (Metric):
0.8 mL
1.0 mL
Sterility:
Non-sterile
Bulb Draw (Metric):
0.2 mL
Description:
Padl-Pet 25μL Drop Size
Padl-Pet 30μL Drop Size
Padl-Pet 50μL Drop Size
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Bulb Draw (Metric) Description
13-711-45 1.0 mL Non-sterile 0.2 mL Padl-Pet 30μL Drop Size
13-711-44 1.0 mL Non-sterile 0.2 mL Padl-Pet 25μL Drop Size
13-711-46 0.8 mL Non-sterile 0.2 mL Padl-Pet 50μL Drop Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 13-711-45 Supplier Thermo Scientific™ Supplier No. 293
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.

  • Shatterproof, nontoxic polyethylene
  • Low-affinity surfaces –prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Nonsterile
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 0.2 mL
Description Padl-Pet 30μL Drop Size
Diameter (Metric) Outer 3.8 mm
Material LDPE
Sterility Non-sterile
Graduated No
Packaging Type Bulk 500/Pk 8Pk/Cs 4000/Cs
Volume (Metric) 1.0 mL
Length (Metric) 13.0 cm
Type Padl-Pet Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.