Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Samox™ Insulated Heating Tape and ON/OFF Control Bundle (°C Controller)

Fisherbrand™ Samox™ Insulated Heating Tape and ON/OFF Control Bundle features durable and flexible multi-strand resistance wire heating element.
$602.00 - $674.50
Specifications
Accuracy | ±1% FS |
---|---|
Controller Type | ON/OFF |
Controller | Digital ON/OFF Benchtop Controller |
Design | Samox™ insulated multi strand resistance wire heating element |
For Use With | Electrically Conductive Surfaces |
Catalog Number | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
11-476-274
![]() |
0.6 m | 13 mm (0.5 in.) |
Each for $602.00
|
|
|||||
11-476-275
![]() |
1.2 m | 13 mm (0.5 in.) |
Each for $607.00
|
|
|||||
11-476-276
![]() |
1.8 m | 13 mm (0.5 in.) |
Each for $637.50
|
|
|||||
11-476-277
![]() |
2.4 m | 13 mm (0.5 in.) |
Each for $674.50
|
|
|||||
11-476-278
![]() |
0.6 m | 25 mm (1 in.) |
Each for $637.50
|
|
|||||
11-476-279
![]() |
1.2 m | 25 mm (1 in.) |
Each for $658.50
|
|
|||||
Description
- With exceptional flexibility and durability
- Rapid thermal response
- Samox™ knitted and braided outer sheath
- Includes 9 in. (230mm) long high temperature tie downs for easy installation
- Single power leads on opposite ends
- 24 in. (610mm) long power leads with split 2-prong power plug
- Maximum exposure temperature: 760°C (1400°F)
- Power density: 13.1w/ in.2 (0.020w./mm2)
- Voltage: 120V
- ON/OFF Benchtop Digital Temperature Controller
- Digital on/off temperature controller
- Self contained, plug and play design
- Easy programming (display in °C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F
- Compact with built in J or K type thermocouple
- Upper and lower limits of setpoint can be adjusted by using single key
- Hysteresis adjustable between 1 and 20°
- Exposure temperature: 0° to 50°C (32° to 122°F)
- 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
- 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
Warranty and Services
1-year
Specifications
±1% FS | |
Digital ON/OFF Benchtop Controller | |
Electrically Conductive Surfaces | |
120 V | |
°C Display | |
J-Type Thermocouple | |
High temperature surface heating applications |
ON/OFF | |
Samox™ insulated multi strand resistance wire heating element | |
5.5 x 4.25 x 1.75 in. | |
High Temperature Heating Tape, Digital ON/OFF Temperature Controller | |
24 in. (610 mm) | |
760°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title