Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sample Bottles with Plastic Snap Cap
SDPSCI_ED

Catalog No. S31762 Shop All DWK Life Sciences Products
Click to view available options
Height (English):
1.57 in.
This item is not returnable. View return policy

Catalog No. S31762

Supplier: DWK Life Sciences 225536/EMD

This item is not returnable. View return policy

Transparent soda-lime glass bottles for collecting, exhibiting, and transporting a wide variety of dry materials and specimens.

  • For lab or field use
  • Polyethylene cap snaps over special sealing ring to form an effective moisture barrier
  • Ideal for hygroscopic materials

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 16 mL
Capacity (English) 0.5 oz.
Color Clear
Diameter (English) Inner 1.18 in.
Diameter (Metric) Inner 30 mm
Material Soda Lime Glass
Closure Color Clear
Height (Metric) 40 mm
Height (English) 1.57 in.
Closure Material LDPE
Closure Size 30
Closure Type Snap Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.