Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Sample Cups
SCI_ED

Catalog No. S29083 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29083 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29083 Supplier Dynalon™ Supplier No. 202094/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful in a variety of analyzers

Polystyrene 2.5mL sample cups

  • Use with Technicon™, Beckman™ and Konelab™ analyzers
  • Stackable

Specifications

Sterility Non-sterile
Capacity (Metric) 2 mL
Color Transparent
Product Type Sample Cup
Capacity (English) 0.06 oz.
Material Polystyrene
For Use With (Equipment) Auto Analyzers
Height (Metric) 26 mm
Capacity 2 mL
Dimensions (L x W) 12 x 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.