Learn More
Description
- Stainless steel material
- Large, durable, Kel-F seat ensures leak-free operation
- Fittings:0.25 in. Male NPT x 0.25 in. Male NPT
- Temperature Range: -40° to +120°C
- Pressure Rating: 3500psig
- Sulfinert-treated material
- Large, durable, Kel-F seat ensures leak-free operation
- Rupture disks protect sample cylinders from overpressurization by venting to the atmosphere
- Fittings: 0.25 in. Male NPT x 0.25 in. Male NPT with 1800psi (12,411 kPa) rupture disk
- Temperature Range: -40° to +120°C
- Pressure Rating: 3500psig
Specifications
Specifications
| Includes | 0.25 in. Male NPT x 0.25 in. Male NPT with 1800 psi rupture disk |
| Material | Sulfinert-treated |
| Operating Pressure | 3500 psig |
| Type | Sample Cylinder Valves |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
