Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Sample Flask Holder
SDP

Catalog No. 11116977 Shop All IKA Works Products
Change view
Click to view available options
Dimensions:
182 x 308 x 149 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
11-116-977 182 x 308 x 149 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-977 Supplier IKA™ Supplier No. 0020125624
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holder for attaching up to four 250 mL sample bottles to the bioreactor vessel, allowing for simultaneous autoclaving.

  • Material AISI 316L
  • Dimensions (W x H x D) 182 x 308 x 149 mm
  • Weight 0.86 kg

Specifications

Capacity (Metric) 250 mL
Dimensions 182 x 308 x 149 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.