Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Sample Racks for Precision™ Water Baths
Click to view available options
Type:
0.5 mL Microfuge Rack
1.5 mL Microfuge Rack
Petri Dish Rack
Tube Rack
Material:
Acetal Plastic
Stainless Steel
Color:
Gray
Red
White
Dimensions (L x W):
127 x 101 mm
16 x 25 mm
20 x 20 mm
24 x 30 mm
24.8 x 22.2 cm
25.4 x 21.6 cm
36 x 13 mm
36 x 16 mm
40 x 20 mm
40 x 25 mm
72 x 13 mm
72 x 16 mm
9 x 30 mm
Description
Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.
Features:
Stainless-Steel Petri Dish Rack
- Measures 9.75 x 8.75 x 6.25 in. (24.8 x 22.2 x 15.9 cm)
- Holds 80 x 50 mm or 30 x 90 mm petri dishes
Stainless-Steel Test Tube Rack
- Measures 10 x 8.5 x 5.5 in. (25.4 x 21.6 x 14 cm)
- Openings are 1 in. (2.5 cm) square
- Holds 50 test tubes up to 25 mm from 97 to 150 mm high
Microcentrifuge Test Tube Racks
- Requires clip fastener
- Measures 127 x 101 x 39 mm (5 x 4 x 1.5 in.)
Specifications
Specifications
| Color | Gray |
| Capacity (Metric) | 63 x 0.5 mL |
| For Use With (Equipment) | Precision Shaking Water Baths |
| Type | 0.5 mL Microfuge Rack |
| Holds | 63 0.5 mL Tubes |
| Material | Stainless Steel |
| Dimensions (L x W) | 127 x 101 mm |
| Dimensions (L x W x H) | 127 x 101 x 39 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction