Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Sand
SCI_ED

Catalog No. p-4275811 Shop All Fisherbrand Products
Click to view available options
Product Type:
Coarse Sand
Fine Sand
Quantity:
4 Cups
8 Cups
Volume (English):
32.12 oz.
64.24 oz.
Volume (Metric):
0.95 L
1.9 L

Catalog No. S04287-8

Only null left
Add to Cart
Edge
Add to Cart

Commonly used in the science classroom.

Specifications

Product Type Coarse Sand
Volume (English) 64.24 oz.
Volume (Metric) 1.9 L
For Use With (Application) Used in the science classroom
Quantity 8 Cups
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.