Learn More
Description
- For use in studying depositional environments
- Correlates well to Next Generation Science Standards Evidence Statements
- Rounded, well-sorted sand grains are excellent identifiers for students during sedimentary rock identification
- This indicates that clasts in rocks have traveled long distance from their source and were heavily eroded along way
Specifications
Specifications
| Product Type | Sedimentary Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Sandstone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
