Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Sani/Clorox Wipe Holder
SDP

Catalog No. p-7224730
Click to view available options
Dimensions (L x W x H):
11 x 5.1 x 6 in.
16.3 x 5.1 x 6 in.
5.1 x 5.1 x 6 in.
No. of Compartments:
1
2
3
This item is not returnable. View return policy
This item is not returnable. View return policy

Poltex Sani/Clorox Wipe Holder (Wipes not included) holds tubs of disinfectant wipes. Fits many popular brands.

  • HOLDER ONLY. WIPES NOT INCLUDED.
  • Provide better patient care and better infection prevention by organizing your wipes to be in the same place in every room, every time. Made from super sturdy 1/4 in. thick Acrylic.
  • See image for dimensions
  • Choose from 3 capacities (1, 2, or 3 pocket), and four mounting methods (countertop, wall mount, VHB tape, powerful magnets). Countertop version has rubber bumpons on base.

Specifications

Color Clear
Dimensions (L x W x H) 5.1 x 5.1 x 6 in.
Length (English) 5.1 in.
Length (Metric) 12.95 cm
Width (English) 5.1 in.
Width (Metric) 12.95 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Material Acrylic
Mounting Magnetic Mount
No. of Compartments 1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.