Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

InterMetro Sanitizer Holder

Holder conveniently stores sanitizer on a Metro SmartWall and Super Erecta wire shelving.

$76.95 - $82.08

Specifications

Product Type Sanitizer Holder
Color Gray
Length (Metric) 19.05 cm
Width (Metric) 17.1 cm
Height (Metric) 29.21 cm
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (English) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Price Quantity & Availability  
11-927-000
View Documents
InterMetro
SHK41G
1 gal.
Each for $82.08
Only null left
Add to Cart
 
11-927-001
View Documents
InterMetro
SHK42L
0.5 gal.
Each for $76.95
Only null left
Add to Cart
 
Description

Description

All holders come with optional retaining loop. Sanitizer not included.
Specifications

Specifications

Sanitizer Holder
19.05 cm
29.21 cm
Surface Mount
Super Erecta Wire Shelving and SmartWall Wall Shelving
Gray
17.1 cm
Epoxy-coated Steel
1
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.