Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Sapphire 0.2 mL PCR Tubes with Attached Domed Cap

Catalog No. 07000701 Shop All Greiner Bio-One Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Red
Violet
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07-000-701 Blue
07-000-696 Natural
07-000-700 Red
07-000-702 Green
07-000-704 Violet
07-000-705 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 07-000-701 Supplier Greiner Bio-One Supplier No. 671274
Add to Cart
Add to Cart
This item is not returnable. View return policy

Suitable for real-time / quantitative PCR. Greiner Bio-One Sapphire 0.2mL PCR Tubes with Attached Domed Cap are free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors.

  • Manufactured from medical grade polypropylene
  • Thin-walled for efficient heat transfer during amplification
  • Available in different colors
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Volume (Metric) 0.2 mL
Material Polypropylene
Closure Type Domed Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.