Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Sartoclear Dynamics™ Lab V Filtration Kit

Catalog No. 14578805 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
150 mL
250 mL
500 mL
1000 mL
Includes:
1 x 180E02---------E (12 x Sartolab™ RF 150; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-01.0------2 (24 x pouches of filter aid, 2 g)
1 x 180E04---------E (12 x Sartolab™ RF 500; 0.22 μm: PES; single-packaged; sterile); 1 x SDLKG-20.0-----E (Containing 1 box of 12 x 20 g DE filter aid pouches)
1 x 180E05---------E (12 x Sartolab™ RF 1000; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-20.0-----E (Containing 2 boxes of 12 x 20 g DE filter aid pouches)
1 x 180E05---------E (12 x Sartolab™ RF 1000; 0.22μm; PES; single-packaged; sterile); 1 x SDLKG-20.0-----E (Containing 1 box of 12 x 20 g DE filter aid pouches)
2 x 180E02---------E (24 x Sartolab™ RF 150; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-05.0------2 (24 x pouches of filter aid, 5 g)
2 x 180E03---------E (24 x Sartolab™ RF 250; 0.22 μm; PES, single-packaged; sterile); 1 x SDLKG-05.0------2 (24 x pouches of filter aid, 5 g)
2 x 180E03---------E (24 x Sartolab™ RF 250; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-10.0------2 (24 x pouches of filter aid, 10 g)
2 x 180E04---------E (24 x Sartolab™ RF 500; 0.22 μm; PES, single-packaged; sterile); 1 x SDLKG-10.0------2 (24 x pouches of filter aid, 10 g)
2 x 180E04---------E (24 x Sartolab™ RF 500; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-05.0------2 (24 x pouches of filter aid, 5 g)
2 x 180E05---------E (24 x Sartolab™ RF 1000; 0.22 μm: PES; single-packaged; sterile); 1 x SDLKG-10.0------2 (24 x pouches of filter aid, 10 g)
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes
14-578-805 500 mL 2 x 180E04---------E (24 x Sartolab™ RF 500; 0.22 μm; PES, single-packaged; sterile); 1 x SDLKG-10.0------2 (24 x pouches of filter aid, 10 g)
14-578-800 150 mL 1 x 180E02---------E (12 x Sartolab™ RF 150; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-01.0------2 (24 x pouches of filter aid, 2 g)
14-578-801 150 mL 2 x 180E02---------E (24 x Sartolab™ RF 150; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-05.0------2 (24 x pouches of filter aid, 5 g)
14-578-802 250 mL 2 x 180E03---------E (24 x Sartolab™ RF 250; 0.22 μm; PES, single-packaged; sterile); 1 x SDLKG-05.0------2 (24 x pouches of filter aid, 5 g)
14-578-803 250 mL 2 x 180E03---------E (24 x Sartolab™ RF 250; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-10.0------2 (24 x pouches of filter aid, 10 g)
14-578-804 500 mL 2 x 180E04---------E (24 x Sartolab™ RF 500; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-05.0------2 (24 x pouches of filter aid, 5 g)
14-578-806 500 mL 1 x 180E04---------E (12 x Sartolab™ RF 500; 0.22 μm: PES; single-packaged; sterile); 1 x SDLKG-20.0-----E (Containing 1 box of 12 x 20 g DE filter aid pouches)
14-578-807 1000 mL 2 x 180E05---------E (24 x Sartolab™ RF 1000; 0.22 μm: PES; single-packaged; sterile); 1 x SDLKG-10.0------2 (24 x pouches of filter aid, 10 g)
14-578-808 1000 mL 1 x 180E05---------E (12 x Sartolab™ RF 1000; 0.22μm; PES; single-packaged; sterile); 1 x SDLKG-20.0-----E (Containing 1 box of 12 x 20 g DE filter aid pouches)
14-578-809 1000 mL 1 x 180E05---------E (12 x Sartolab™ RF 1000; 0.22 μm; PES; single-packaged; sterile); 1 x SDLKG-20.0-----E (Containing 2 boxes of 12 x 20 g DE filter aid pouches)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-578-805 Supplier Sartorius Supplier No. SDLV050010E02
Add to Cart
Add to Cart

Sartorius Sartoclear Dynamics™ Lab V Kits designed for the clarification and sterile filtration of mammalian cell culture with diatomaceous earth as filter aid.

Comprised of:

  • A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
  • A bottle, with graduation and writing field
  • A tube connector for vacuum connection (for stand-alone filtration)
  • A screw cap for storage of the filtrate (individually wrapped to maintain sterility) history

Benefits:

  • Kits for a single-step mammalian cell culture harvesting
  • Ready to use
  • Fast and effortless
TRUSTED_SUSTAINABILITY

Specifications

Filter Type Diatomaceous Earth, 10 g
Product Type Vacuum Filtration Kit
Quantity 24/Cs.
Includes 2 x 180E04---------E (24 x Sartolab™ RF 500; 0.22 μm; PES, single-packaged; sterile); 1 x SDLKG-10.0------2 (24 x pouches of filter aid, 10 g)
Capacity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.